Thomson Industries
SSJ PBO M40
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #105000830
- 40 mm Bore
- Single Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
| Type of Bearing | Ball (Open) |
| Seals | Both Ends |
| Bore Type | Open Diameter |
| Bolt Size | M10 |
| Self Aligning | No |
| Shaft Dia. | 40 mm |
| Flange Thickness | N/A |
| Inch/Metric | Metric |
| Seal Material | Hytrel |
| Slot Opening - Angle | 54 ° |
| Length Bolt Center | 65 mm |
| Corrosion Resistant | No |
| Overall Width | 90 mm |
| Body Width | 90 mm |
| Base Width | 90 mm |
| Pillow Block Material | Aluminum |
| Slot Opening - Width | 19 mm |
| Recommended Shafting Class | M |
| Overall Length | 90 mm |
| Preload | Yes |
| Dynamic Load Rating | N/A |
| Width At Base | 90 mm |
| Pillow Block Type | Single Bearing Version |
| Bolt Hole Size | 0 in |
| Load Capacity | 397 lbs |
| Bearing Length | 80 mm |
| Overall Height | 72 mm |
| Body Height | 72 mm |
| Weight | 3.7 LB |
