Thomson Industries
SSJ PBO M30
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #105000958
- 30 mm Bore
- Single Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
| Flange Thickness | N/A |
| Inch/Metric | Metric |
| Slot Opening - Angle | 55 ° |
| Corrosion Resistant | No |
| Slot Opening - Width | 13.7 mm |
| Preload | Yes |
| Shaft Dia. | 30 mm |
| Width At Base | 70 mm |
| Base Width | 70 mm |
| Load Capacity | 241 lbs |
| Seals | Both Ends |
| Seal Material | Hytrel |
| Pillow Block Type | Single Bearing Version |
| Length Bolt Center | 50 mm |
| Bolt Hole Size | 0 in |
| Dynamic Load Rating | N/A |
| Bearing Length | 57 mm |
| Recommended Shafting Class | M |
| Body Height | 55 mm |
| Overall Height | 55 mm |
| Body Width | 70 mm |
| Overall Length | 70 mm |
| Pillow Block Material | Aluminum |
| Overall Width | 70 mm |
| Bore Type | Open Diameter |
| Self Aligning | No |
| Type of Bearing | Ball (Open) |
| Bolt Size | M8 |
| Weight | 2.1 LB |
