Thomson Industries
SSJ PB M40
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #104933324
- 40 mm Bore
- Single Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
| Overall Height | 75 mm |
| Bearing Length | 80 mm |
| Bore Type | Fixed Diameter |
| Corrosion Resistant | No |
| Bolt Size | M10 |
| Flange Thickness | N/A |
| Dynamic Load Rating | N/A |
| Base Width | 102 mm |
| Seal Material | Hytrel |
| Shaft Dia. | 40 mm |
| Body Width | 102 mm |
| Pillow Block Material | Aluminum |
| Length Bolt Center | 60 mm |
| Inch/Metric | Metric |
| Preload | Yes |
| Overall Width | 102 mm |
| Bolt Hole Size | 8.7 mm |
| Type of Bearing | Ball (Closed) |
| Body Height | 75 mm |
| Pillow Block Type | Single Bearing Version |
| Self Aligning | No |
| Load Capacity | 397 lbs |
| Recommended Shafting Class | M |
| Seals | Both Ends |
| Width At Base | 102 mm |
| Overall Length | 90 mm |
| Weight | 4.1 LB |
