Thomson Industries
SSJ PB M20
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #104933567
- 20 mm Bore
- Single Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
| Overall Width | 54 mm |
| Recommended Shafting Class | M |
| Corrosion Resistant | No |
| Body Height | 41 mm |
| Bearing Length | 40 mm |
| Bore Type | Fixed Diameter |
| Body Width | 54 mm |
| Overall Height | 41 mm |
| Flange Thickness | N/A |
| Bolt Hole Size | 5.2 mm |
| Preload | Yes |
| Load Capacity | 115 lbs |
| Bolt Size | M6 |
| Dynamic Load Rating | N/A |
| Seal Material | Hytrel |
| Pillow Block Material | Aluminum |
| Pillow Block Type | Single Bearing Version |
| Width At Base | 54 mm |
| Base Width | 54 mm |
| Seals | Both Ends |
| Shaft Dia. | 20 mm |
| Inch/Metric | Metric |
| Type of Bearing | Ball (Closed) |
| Overall Length | 50 mm |
| Self Aligning | No |
| Length Bolt Center | 40 mm |
| Weight | 0.8 LB |
