Thomson Industries
SSJ PB M16
Super Smart Ball Bushing Pillow Block - Japanese Metric
Item #104933323
- 16 mm Bore
- Single Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
| Seals | Both Ends |
| Bore Type | Fixed Diameter |
| Flange Thickness | N/A |
| Preload | Yes |
| Width At Base | 50 mm |
| Bolt Hole Size | 4.3 mm |
| Bolt Size | M5 |
| Load Capacity | 63 lbs |
| Seal Material | Hytrel |
| Overall Length | 44 mm |
| Corrosion Resistant | No |
| Overall Height | 37 mm |
| Base Width | 50 mm |
| Body Height | 37 mm |
| Pillow Block Type | Single Bearing Version |
| Type of Bearing | Ball (Closed) |
| Length Bolt Center | 34 mm |
| Overall Width | 50 mm |
| Self Aligning | No |
| Shaft Dia. | 16 mm |
| Dynamic Load Rating | N/A |
| Body Width | 50 mm |
| Recommended Shafting Class | M |
| Inch/Metric | Metric |
| Bearing Length | 34 mm |
| Pillow Block Material | Aluminum |
| Weight | 0.5 LB |
