- 16 mm Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing
| Type of Bearing | Ball |
| Length | 37.000 mm |
| Preload | Yes |
| Shaft Dia. | 16 mm |
| Seal Material | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Length Thru Mounting Hole | N/A |
| Accuracy Class | Precision |
| Self Aligning | Yes |
| Retaining Ring Groove Width | 1.3 mm |
| Corrosion Resistant | No |
| Distance Between O-Rings | N/A |
| Center to Shaft | N/A |
| O.D. | 28 mm |
| Recommended Shafting Class | MM |
| Style of Bearing | Closed |
| Trunion Type | N/A |
| Material | Delrin |
| Distance Between Retaining Rings | 24.6 mm |
| Seals | None |
| Inch/Metric | Japanese Metric (JIS) |
| Dynamic Load Rating | 63 lbf |
| Mounting Hole Size | N/A |
| Weight | 0.07 LB |

