- 16 mm Bore
- Twin Bearing Version
- Open Adjustable Diameter
- Ball (Open)
- Aluminum Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Bolt Size | M6 |
| Pillow Block Type | Twin Bearing Version |
| Shaft Dia. | 16 mm |
| Overall Height | 35 mm |
| Load Capacity | 1079 lbs |
| Body Width | 78 mm |
| Bolt Hole Size | 5.3 mm |
| Bore Type | Open Adjustable Diameter |
| Recommended Shafting Class | M |
| Body Height | 78 mm |
| Slot Opening - Angle | 70 ° |
| Bearing Length | 73 mm |
| Preload | Yes |
| Slot Opening - Width | 9 mm |
| Inch/Metric | Metric |
| Seals | Both Ends |
| Type of Bearing | Ball (Open) |
| Dynamic Load Rating | 989 lbf |
| Overall Length | 84 mm |
| Overall Width | 53 mm |
| Seal Material | Hytrel |
| Corrosion Resistant | No |
| Flange Thickness | N/A |
| Base Width | 78 mm |
| Width At Base | 78 mm |
| Pillow Block Material | Aluminum |
| Self Aligning | No |
| Length Bolt Center | 64 mm |
| Weight | 0.37 LB |
| EAN or UPC | 662486270355 |

