- 30 mm Bore
- Single Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Body Height | 53 mm |
| Seal Material | Hytrel |
| Flange Thickness | N/A |
| Body Width | 53 mm |
| Corrosion Resistant | No |
| Bolt Hole Size | 8.4 mm |
| Pillow Block Material | Aluminum |
| Load Capacity | 2045 lbs |
| Pillow Block Type | Single Bearing Version |
| Dynamic Load Rating | 1865 lbf |
| Width At Base | 53 mm |
| Preload | Yes |
| Overall Width | 87 mm |
| Slot Opening - Angle | 55 ° |
| Overall Length | 79 mm |
| Slot Opening - Width | 13.7 mm |
| Overall Height | 60 mm |
| Bore Type | Open Diameter |
| Bolt Size | M10 |
| Base Width | 53 mm |
| Length Bolt Center | 45 mm |
| Recommended Shafting Class | M |
| Type of Bearing | Ball (Open) |
| Seals | Both Ends |
| Self Aligning | Yes |
| Inch/Metric | Metric |
| Bearing Length | 68 mm |
| Shaft Dia. | 30 mm |
| Weight | 0.93 LB |
| EAN or UPC | 662486110576 |

