- 40 mm Bore
- Single Bearing Version
- Open Adjustable Diameter
- Ball (Open)
- Aluminum Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Dynamic Load Rating | 3079 lbf |
| Body Height | 60 mm |
| Pillow Block Material | Aluminum |
| Type of Bearing | Ball (Open) |
| Bolt Size | M12 |
| Load Capacity | 3372 lbs |
| Preload | Yes |
| Overall Height | 77 mm |
| Bolt Hole Size | 10.5 mm |
| Bearing Length | 80 mm |
| Base Width | 60 mm |
| Body Width | 60 mm |
| Bore Type | Open Adjustable Diameter |
| Slot Opening - Width | 19 mm |
| Overall Width | 108 mm |
| Corrosion Resistant | No |
| Overall Length | 91 mm |
| Length Bolt Center | 58 mm |
| Flange Thickness | N/A |
| Seals | Both Ends |
| Self Aligning | Yes |
| Recommended Shafting Class | M |
| Inch/Metric | Metric |
| Pillow Block Type | Single Bearing Version |
| Shaft Dia. | 40 mm |
| Width At Base | 60 mm |
| Slot Opening - Angle | 54 ° |
| Seal Material | Hytrel |
| Weight | 1.7 LB |
| EAN or UPC | 662486269069 |

