
- 20 mm Bore
- Single Bearing Version
- Open Adjustable Diameter
- Ball (Open)
- Aluminum Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Pillow Block Material | Aluminum |
Recommended Shafting Class | M |
Preload | Yes |
Width At Base | 87 mm |
Self Aligning | Yes |
Bearing Length | 45 mm |
Corrosion Resistant | No |
Base Width | 87 mm |
Overall Length | 54 mm |
Seals | Both Ends |
Type of Bearing | Ball (Open) |
Overall Height | 42 mm |
Seal Material | Hytrel |
Slot Opening - Angle | 50 ° |
Body Height | 87 mm |
Load Capacity | 989 lbs |
Body Width | 87 mm |
Shaft Dia. | 20 mm |
Bore Type | Open Adjustable Diameter |
Bolt Hole Size | 6.6 mm |
Bolt Size | M8 |
Flange Thickness | N/A |
Length Bolt Center | 32 mm |
Inch/Metric | Metric |
Overall Width | 60 mm |
Dynamic Load Rating | 899 lbf |
Pillow Block Type | Single Bearing Version |
Slot Opening - Width | 10 mm |
Weight | 0.3 LB |
EAN or UPC | 662486268925 |
