- 16 mm Bore
- Single Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Seal Material | Hytrel |
| Shaft Dia. | 16 mm |
| Load Capacity | 540 lbs |
| Seals | Both Ends |
| Overall Width | 53 mm |
| Bearing Length | 36 mm |
| Bolt Hole Size | 5.3 mm |
| Pillow Block Type | Single Bearing Version |
| Overall Height | 42 mm |
| Dynamic Load Rating | 495 lbf |
| Flange Thickness | N/A |
| Corrosion Resistant | No |
| Length Bolt Center | 26 mm |
| Overall Length | 43 mm |
| Pillow Block Material | Aluminum |
| Recommended Shafting Class | M |
| Inch/Metric | Metric |
| Preload | Yes |
| Self Aligning | Yes |
| Width At Base | 87 mm |
| Bore Type | Fixed Diameter |
| Body Width | 87 mm |
| Body Height | 87 mm |
| Bolt Size | M6 |
| Type of Bearing | Ball (Closed) |
| Base Width | 87 mm |
| Weight | 0.21 LB |
| EAN or UPC | 662486110484 |

