- 40 mm Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing w/Two Seals
features
- Self-aligning
- Twice the load carrying capacity
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
- Double lip integral wipers that keep out dirt while retaining lubrication
| O.D. | 62 mm |
| Corrosion Resistant | No |
| Trunion Type | N/A |
| Distance Between Retaining Rings | 60.3 mm |
| Preload | Yes |
| Distance Between O-Rings | N/A |
| Style of Bearing | Closed |
| Length Thru Mounting Hole | N/A |
| Shaft Dia. | 40 mm |
| Center to Shaft | N/A |
| Length | 80.000 mm |
| Self Aligning | Yes |
| Accuracy Class | Precision |
| Material | Delrin |
| Static Load Rating [Max] | 3e-037 lbf |
| Dynamic Load Rating | 3080 lbf |
| Type of Bearing | Ball |
| Seals | Both Ends |
| Seal Material | Buna-N |
| Recommended Shafting Class | MM |
| Mounting Hole Size | N/A |
| Retaining Ring Groove Width | 2.15 mm |
| Inch/Metric | Metric |
| Weight | 0.39 LB |
| EAN or UPC | 662486268222 |

