- 30 mm Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing w/Seal One End
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Self-aligning
- Double lip integral wipers that keep out dirt while retaining lubrication
- Twice the load carrying capacity
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
| Length | 68.000 mm |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | 1.85 mm |
| Recommended Shafting Class | M |
| Shaft Dia. | 30 mm |
| Self Aligning | No |
| Dynamic Load Rating | 1866 lbf |
| Corrosion Resistant | No |
| O.D. | 47 mm |
| Preload | Yes |
| Seals | Both Ends |
| Distance Between Retaining Rings | 51.7 mm |
| Inch/Metric | Metric |
| Type of Bearing | Ball |
| Slot Opening - Angle | 55 ° |
| Material | Delrin |
| Trunion Type | N/A |
| Style of Bearing | Open |
| Seal Material | Hytrel |
| Slot Opening - Width | 13.7 mm |
| Weight | 0.16 LB |
| EAN or UPC | 662486267928 |

