- 25 mm Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Available in both imperial and metric sizes
| Length | 58.000 mm |
| Recommended Shafting Class | M |
| Material | Delrin |
| Corrosion Resistant | No |
| Inch/Metric | Metric |
| Self Aligning | No |
| Trunion Type | N/A |
| Slot Opening - Angle | 60 ° |
| Type of Bearing | Ball |
| Seal Material | N/A |
| Accuracy Class | Precision |
| Slot Opening - Width | 12.5 mm |
| O.D. | 40.0000 mm |
| Distance Between Retaining Rings | 43.7 mm |
| Seals | None |
| Dynamic Load Rating | 1,506.00 lbf |
| Retaining Ring Groove Width | 1.85 mm |
| Shaft Dia. | 25.0000 mm |
| Style of Bearing | Open |
| Preload | Yes |
| Weight | 0.11 LB |
| EAN or UPC | 662486110439 |

