- 20 mm Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
features
- Can be adjusted to take out diametrical clearance
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Available in both imperial and metric sizes
| Length Thru Mounting Hole | N/A |
| Distance Between O-Rings | N/A |
| O.D. | 32.0000 mm |
| Seal Material | N/A |
| Retaining Ring Groove Width | 1.6 mm |
| Type of Bearing | Ball |
| Corrosion Resistant | No |
| Seals | None |
| Self Aligning | Yes |
| Material | Delrin |
| Shaft Dia. | 20.0000 mm |
| Style of Bearing | Closed |
| Mounting Hole Size | N/A |
| Preload | Yes |
| Trunion Type | N/A |
| Center to Shaft | N/A |
| Length | 45.000 mm |
| Recommended Shafting Class | MM |
| Inch/Metric | Metric |
| Accuracy Class | Precision |
| Dynamic Load Rating | 899.00 lbf |
| Distance Between Retaining Rings | 31.2 mm |
| Weight | 0.07 LB |
| EAN or UPC | 662486110330 |

