- 16 mm Bore
- Fixed Diameter
- Open Type
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
features
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Can be adjusted to take out diametrical clearance
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Available in both imperial and metric sizes
| Slot Opening - Angle | 70 ° |
| Inch/Metric | Metric |
| Material | Delrin |
| Corrosion Resistant | No |
| Center to Shaft | N/A |
| Mounting Hole Size | N/A |
| Length Thru Mounting Hole | N/A |
| Trunion Type | N/A |
| Slot Opening - Width | 9 mm |
| Seals | None |
| Seal Material | N/A |
| Style of Bearing | Open |
| Retaining Ring Groove Width | 1.3 mm |
| Length | 36.000 mm |
| Accuracy Class | Precision |
| Dynamic Load Rating | 495.00 lbf |
| Shaft Dia. | 16.0000 mm |
| Type of Bearing | Ball |
| Self Aligning | Yes |
| Distance Between O-Rings | N/A |
| O.D. | 22.0000 mm |
| Preload | Yes |
| Distance Between Retaining Rings | 24.6 mm |
| Recommended Shafting Class | MM |
| Weight | 0.02 LB |
| EAN or UPC | 662486110415 |

