
Thomson Industries
SS6UTWN8
Super Smart Ball Bushing® Bearings w/ Twin Type Pillow Block
Item #101197520


- 0.5 Bore, Fixed Diameter, Super Smart Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Overall Length | 3.5 in |
Type of Bearing | Ball (Closed) |
Width At Base | 2 in |
Bore Type | Fixed Diameter |
Bolt Hole Size | 0.16 in |
Shaft Dia. | 0.5 in |
Overall Height | 1.25 in |
Length Bolt Center | 2.5 in |
Flange Thickness | 0.25 in |
Load Capacity | 530 lbs |
Body Height | 1.13 in |
Recommended Shafting Class | L |
Corrosion Resistant | Optional |
Overall Width | 2 in |
Body Width | 1.38 in |
Pillow Block Type | Twin Bearing Version |
Inch/Metric | Inch |
Dynamic Load Rating | N/A |
Pillow Block Material | Aluminum |
Preload | Yes |
Self Aligning | Yes |
Bolt Size | M6 |
Seals | Both Ends |
Weight | 0.46 LB |
EAN or UPC | 662486294306 |
