
Thomson Industries
SS6UPB8
Super Smart Ball Bushing® Bearing w/ Single Type Pillow Block
Item #101197516


- 0.5 Bore, Fixed Diameter, Super Smart Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Width At Base | 2 in |
Overall Length | 1.69 in |
Body Height | 1.13 in |
Pillow Block Material | Aluminum |
Flange Thickness | 1/4 in |
Body Width | 1.38 in |
Inch/Metric | Inch |
Seals | Both Ends |
Pillow Block Type | Single Bearing Version |
Bore Type | Fixed Diameter |
Overall Height | 1.25 in |
Shaft Dia. | 0.5 in |
Preload | Yes |
Bolt Hole Size | 0.16 in |
Corrosion Resistant | Optional |
Type of Bearing | Ball (Closed) |
Overall Width | 2 in |
Self Aligning | Yes |
Load Capacity | 265 lbs |
Length Bolt Center | 1 in |
Dynamic Load Rating | N/A |
Recommended Shafting Class | L |
Bolt Size | M6 |
Weight | 0.23 LB |
EAN or UPC | 662486294030 |
