- 40mm Shaft Diameter
- Steel
- Class M
- 600mm Long
- Metric Shaft Support Rail Assembly
features
- Instant bolt-down installation
- Base mounting holes spaced evenly along the overall length of the assembly
- Lightweight, high strength aluminum alloy construction
- Can be used horizontally or vertically, and in many different arrangements
| Length | 600.000 mm |
| Base Height | 8 mm |
| Shaft Material | Alloy Steel |
| Shaft Class (Tolerance) | M |
| Mounting Hole Size (Text) | 8.6 |
| Unit Mass (Pounds/Feet) | 32.54 |
| Mounting Holes Width Center to Center | 55 mm |
| Height Mounting Surface to Shaft Center | 60 mm |
| Mounting Holes Length Center to Center | 300 mm |
| Shaft Dia. | 40 mm |
| Mounting Distance End of Shaft to Hole | 150 mm |
| Base Width | 78 mm |
| Weight | 43.05 LB |

