- 30mm Shaft Diameter
- Steel
- Class M
- 600mm Long
- Metric Shaft Support Rail Assembly
features
- Instant bolt-down installation
- Base mounting holes spaced evenly along the overall length of the assembly
- Lightweight, high strength aluminum alloy construction
- Can be used horizontally or vertically, and in many different arrangements
| Shaft Class (Tolerance) | M |
| Mounting Hole Size (Text) | 8.6 |
| Base Width | 74 mm |
| Base Height | 8 mm |
| Mounting Distance End of Shaft to Hole | 100 mm |
| Unit Mass (Pounds/Feet) | 20.02 |
| Mounting Holes Length Center to Center | 200 mm |
| Mounting Holes Width Center to Center | 51 mm |
| Height Mounting Surface to Shaft Center | 53 mm |
| Shaft Material | Alloy Steel |
| Length | 600.000 mm |
| Shaft Dia. | 30 mm |
| Weight | 26.486 LB |

