Skip to content Skip to navigation menu
Metric Shaft Support Rail Assembly

SRAM25T1

Metric Shaft Support Rail Assembly
Item #104857471
  • 25mm Shaft Diameter
  • Steel
  • Class M
  • 600mm Long
  • Metric Shaft Support Rail Assembly
Metric Shaft Support Rail Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25mm Shaft Diameter
  • Steel
  • Class M
  • 600mm Long
  • Metric Shaft Support Rail Assembly

features

  • Can be used horizontally or vertically, and in many different arrangements
  • Instant bolt-down installation
  • Base mounting holes spaced evenly along the overall length of the assembly
  • Lightweight, high strength aluminum alloy construction
Length 600.000 mm
Base Height 6 mm
Mounting Holes Length Center to Center 120 mm
Mounting Hole Size (Text) 6.6
Shaft Class (Tolerance) M
Base Width 60 mm
Shaft Material Alloy Steel
Mounting Distance End of Shaft to Hole 60 mm
Shaft Dia. 25 mm
Height Mounting Surface to Shaft Center 42 mm
Unit Mass (Pounds/Feet) 13.69
Mounting Holes Width Center to Center 42 mm
Weight 18.111 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison