Skip to content Skip to navigation menu
Shaft Support Rail Assembly

SRA10SSX44

Shaft Support Rail Assembly
Item #104858731
  • 0.625" Shaft Diameter
  • Stainless Steel
  • Class L
  • 44" Long
  • Shaft Support Rail Assembly
Shaft Support Rail Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625" Shaft Diameter
  • Stainless Steel
  • Class L
  • 44" Long
  • Shaft Support Rail Assembly

features

  • Instant bolt-down installation
  • Base mounting holes spaced evenly along the overall length of the assembly
  • Lightweight, high strength aluminum alloy construction
  • Can be used horizontally or vertically, and in many different arrangements
Shaft Dia. 0.625 in
Length 44 in
Base Width 1 5/8 in
Unit Mass (Pounds/Feet) 1.83
Shaft Class (Tolerance) L
Mounting Holes Width Center to Center 1.125 in
Mounting Holes Length Center to Center 4 in
Height Mounting Surface to Shaft Center 1.125 in
Base Height 1/4 in
Shaft Material Stainless Steel
Mounting Distance End of Shaft to Hole 2 in
Mounting Hole Size (Text) .193
Weight 6.71 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison