- 2" Shaft Diameter
- Steel
- Class L
- 32" Long
- Shaft Support Rail Assembly
features
- Instant bolt-down installation
- Base mounting holes spaced evenly along the overall length of the assembly
- Lightweight, high strength aluminum alloy construction
- Can be used horizontally or vertically, and in many different arrangements
| Mounting Distance End of Shaft to Hole | 4 in |
| Shaft Material | Alloy Steel |
| Mounting Holes Width Center to Center | 3.75 in |
| Unit Mass (Pounds/Feet) | 14.88 |
| Base Width | 3 3/4 in |
| Shaft Class (Tolerance) | L |
| Length | 32 in |
| Height Mounting Surface to Shaft Center | 3 1/4 in |
| Mounting Holes Length Center to Center | 8 in |
| Mounting Hole Size (Text) | .406 |
| Shaft Dia. | 2 in |
| Base Height | 1/2 in |
| Weight | 39.68 LB |

