- Twin Open Metric Pillow Block
- 25 mm Shaft Dia.
- 130 mm L x 78 mm W x 60 mm H
- 6,410 lbf Dynamic Load Rating
features
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Self-aligning in all directions
| Overall Height | 60 mm |
| Type of Bearing | Ball (Open) |
| Overall Length | 130 mm |
| Pillow Block Type | Twin Open Metric |
| Shaft Dia. | 25 mm |
| Overall Width | 78 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 6410 lbf |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.2 LB |
| EAN or UPC | 662486268352 |

