- Twin Closed Metric Pillow Block
- 50 mm Shaft Dia.
- 224 mm L x 132 mm W x 105 mm H
- 19590 lbf Dynamic Load Rating
features
- Self-aligning in all directions
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Pillow Block Type | Twin Closed Metric |
| Overall Height | 105 mm |
| Overall Length | 224 mm |
| Type of Bearing | Ball (Closed) |
| Shaft Dia. | 50 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 19590 lbf |
| Overall Width | 132 mm |
| Weight | 6.3 LB |
| EAN or UPC | 662486153160 |

