- Twin Closed Metric Pillow Block
- 40 mm Shaft Dia.
- 176 mm L x 108 mm W x 91 mm H
- 13,380 lbf Dynamic Load Rating
features
- Self-aligning in all directions
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type of Bearing | Ball (Closed) |
| Overall Width | 108 mm |
| Overall Height | 91 mm |
| Overall Length | 176 mm |
| Pillow Block Type | Twin Closed Metric |
| Shaft Dia. | 40 mm |
| Dynamic Load Rating | 13380 lbf |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Weight | 3.6 LB |
| EAN or UPC | 662486268239 |

