- 12 mm Bore
- Twin Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Self-aligning in all directions
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Seals | None |
| Bore Type | Fixed Diameter |
| Corrosion Resistant | No |
| Overall Length | 76 mm |
| Body Height | 35 mm |
| Pillow Block Type | Twin Closed Metric |
| Bolt Size | M5 |
| Recommended Shafting Class | M |
| Seal Material | Hytrel |
| Inch/Metric | Metric |
| Flange Thickness | N/A |
| Body Width | 43 mm |
| Length Bolt Center | 56 mm |
| Shaft Dia. | 12 mm |
| Bolt Hole Size | 4.3 mm |
| Base Width | 43 mm |
| Self Aligning | No |
| Width At Base | 43 mm |
| Bearing Length | 63 mm |
| Preload | Yes |
| Pillow Block Material | Aluminum |
| Overall Width | 43 mm |
| Load Capacity | 262 lbs |
| Type of Bearing | Ball (Closed) |
| Overall Height | 35 mm |
| Dynamic Load Rating | 238 lbf |
| Weight | 0.27 LB |
| EAN or UPC | 662486110606 |

