- Single Open Metric Pillow Block
- 20 mm Shaft Dia.
- 54 mm L x 60 mm W x 50 mm H
- 2,100 lbf Dynamic Load Rating
features
- Self-aligning in all directions
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Height | 50 mm |
| Overall Width | 60 mm |
| Dynamic Load Rating | 2100 lbf |
| Bore Type | Round Bore, Metric Type |
| Overall Length | 54 mm |
| Pillow Block Type | Single Open Metric |
| Shaft Dia. | 20 mm |
| Type of Bearing | Ball (Open) |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| EAN or UPC | 662486262275 |

