- Single Open Metric Pillow Block
- 16 mm Shaft Dia.
- 43 mm L x 53 mm W x 42 mm H
- 1,280 lbf Dynamic Load Rating
features
- Self-aligning in all directions
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Width | 53 mm |
| Type of Bearing | Ball (Open) |
| Overall Height | 42 mm |
| Pillow Block Type | Single Open Metric |
| Shaft Dia. | 16 mm |
| Overall Length | 43 mm |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1280 lbf |
| Weight | 0.19 LB |
| EAN or UPC | 662486262237 |

