- 12 mm Bore
- Single Bearing Version
- Open Adjustable Diameter
- Ball (Open)
- Aluminum Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Self Aligning | No |
| Overall Width | 43 mm |
| Bolt Hole Size | 4.3 mm |
| Bearing Length | 32 mm |
| Dynamic Load Rating | 169 lbf |
| Base Width | 43 mm |
| Slot Opening - Angle | 70 ° |
| Type of Bearing | Ball (Open) |
| Pillow Block Type | Single Bearing Version |
| Bolt Size | M5 |
| Corrosion Resistant | No |
| Seals | None |
| Slot Opening - Width | 7 mm |
| Load Capacity | 186 lbs |
| Body Width | 43 mm |
| Overall Height | 28 mm |
| Width At Base | 43 mm |
| Length Bolt Center | 23 mm |
| Overall Length | 39 mm |
| Flange Thickness | N/A |
| Inch/Metric | Metric |
| Bore Type | Open Adjustable Diameter |
| Seal Material | Hytrel |
| Body Height | 28 mm |
| Recommended Shafting Class | M |
| Pillow Block Material | Aluminum |
| Shaft Dia. | 12 mm |
| Preload | Yes |
| Weight | 0.11 LB |
| EAN or UPC | 662486261988 |

