- Single Closed Metric Pillow Block
- 50 mm Shaft Dia.
- 113 mm L x 132 mm W x 105 mm H
- 12,060 lbf Dynamic Load Rating
features
- Self-aligning in all directions
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Width | 132 mm |
| Inch/Metric | Metric |
| Type of Bearing | Ball (Closed) |
| Overall Length | 113 mm |
| Dynamic Load Rating | 12060 lbf |
| Shaft Dia. | 50 mm |
| Bore Type | Round Bore, Metric Type |
| Overall Height | 105 mm |
| Pillow Block Type | Single Closed Metric |
| Weight | 3.0 LB |
| EAN or UPC | 662486143819 |

