
Thomson Industries
SPB6ADJ
Super Ball Bushing® Bearing w/ Single Adjustable Type Pillow Block
Item #101197338


- 0.375 Bore, Adjustable Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Diameter adjustment capability
Bolt Hole Size | 0.16 in |
Self Aligning | Yes |
Pillow Block Type | Single Bearing Version |
Overall Width | 1 3/4 in |
Inch/Metric | Inch |
Flange Thickness | 0.19 in |
Seals | Both Ends |
Shaft Dia. | 0.375 in |
Length Bolt Center | 0.875 in |
Body Width | 1.13 in |
Pillow Block Material | Aluminum |
Preload | Yes |
Dynamic Load Rating | N/A |
Width At Base | 1 3/4 in |
Bore Type | Adjustable Diameter |
Load Capacity | 100 lbs |
Corrosion Resistant | Optional |
Type of Bearing | Ball (Closed) |
Recommended Shafting Class | L |
Overall Length | 1.31 in |
Overall Height | 0.9375 in |
Body Height | 0.88 in |
Bolt Size | M6 |
Weight | 0.13 LB |
EAN or UPC | 662486102243 |
