- 0.25 Bore, Fixed Diameter, Stainless Steel Super Ball Bushing™ Bearing, Aluminum
description
- One ball circuit is removed so that the mounted bearing can transverse a shaft, which is continuously or intermittently supported.
applications
- End supported applications for spanning or bridging a gap
features
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Dynamic Load Rating | N/A |
| Body Height | 3/4 in |
| Recommended Shafting Class | L |
| Travel Distance | Up to 10 ft/sec |
| Pillow Block Type | Single Bearing Version |
| Type of Bearing | Ball (Closed) |
| Body Width | 1 in |
| Pillow Block Material | Aluminum |
| Shaft Dia. | 0.25 in |
| Preload | Yes |
| Overall Length | 1.19 in |
| Inch/Metric | Inch |
| Overall Width | 1.63 in |
| Bolt Hole Size | 0.16 in |
| Seals | Both Ends |
| Corrosion Resistant | Yes |
| Bolt Size | #6 |
| Flange Thickness | 0.19 in |
| Length Bolt Center | 0.75 in |
| Width At Base | 1.63 in |
| Bore Type | Fixed Diameter |
| Temperature Range [Max] | 185 °F |
| Self Aligning | Yes |
| Overall Height | 0.81 in |
| Load Capacity | 60 lbs |
| Weight | 0.1 LB |
| EAN or UPC | 662486258964 |

