
Thomson Industries
SPB4-BG
Super Ball Bushing® Bearing w/ Ball Groove Single Type Pillow Block
Item #101197335


- 0.25 Bore, Fixed Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Bolt Hole Size | 0.16 in |
Seals | Both Ends |
Shaft Dia. | 0.25 in |
Dynamic Load Rating | N/A |
Type of Bearing | Ball (Closed) |
Width At Base | 1.63 in |
Body Height | 3/4 in |
Flange Thickness | 0.19 in |
Pillow Block Material | Aluminum |
Bore Type | Fixed Diameter |
Pillow Block Type | Single Bearing Version |
Load Capacity | 60 lbs |
Bolt Size | M6 |
Recommended Shafting Class | L |
Overall Height | 0.81 in |
Overall Length | 1.19 in |
Self Aligning | Yes |
Body Width | 1 in |
Length Bolt Center | 0.75 in |
Preload | Yes |
Corrosion Resistant | Optional |
Inch/Metric | Inch |
Overall Width | 1.63 in |
Weight | 0.1 LB |
EAN or UPC | 662486102205 |
