
Thomson Industries
SPB32ADJ
Super Ball Bushing® Bearing w/ Single Adjustable Type Pillow Block
Item #101197328


- 2" Bore, Adjustable Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Diameter adjustment capability
Pillow Block Material | Aluminum |
Preload | Yes |
Overall Length | 5 in |
Width At Base | 6 in |
Flange Thickness | 0.63 in |
Overall Width | 6 in |
Type of Bearing | Ball (Closed) |
Bore Type | Adjustable Diameter |
Inch/Metric | Inch |
Recommended Shafting Class | L |
Length Bolt Center | 3.25 in |
Shaft Dia. | 2 in |
Load Capacity | 3000 lbs |
Body Height | 3.63 in |
Self Aligning | Yes |
Pillow Block Type | Single Bearing Version |
Seals | Both Ends |
Dynamic Load Rating | N/A |
Corrosion Resistant | Optional |
Bolt Hole Size | 0.41 in |
Bolt Size | 3/8 in |
Overall Height | 4.0625 in |
Body Width | 4 1/2 in |
Weight | 7.0 LB |
EAN or UPC | 662486102175 |
