
Thomson Industries
SPB20ADJ
Super Ball Bushing® Bearing w/ Single Adjustable Type Pillow Block
Item #101197319


- 1.25" Bore, Adjustable Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Diameter adjustment capability
Overall Height | 3.25 in |
Recommended Shafting Class | L |
Length Bolt Center | 2 in |
Bolt Size | M10 |
Seals | Both Ends |
Width At Base | 4 in |
Inch/Metric | Inch |
Self Aligning | Yes |
Flange Thickness | 0.44 in |
Overall Width | 4 in |
Body Height | 2 1/2 in |
Pillow Block Type | Single Bearing Version |
Bolt Hole Size | 0.22 in |
Corrosion Resistant | Optional |
Dynamic Load Rating | N/A |
Body Width | 3 in |
Pillow Block Material | Aluminum |
Preload | Yes |
Type of Bearing | Ball (Closed) |
Shaft Dia. | 1.25 in |
Overall Length | 3.625 in |
Bore Type | Adjustable Diameter |
Load Capacity | 1500 lbs |
Weight | 2.6 LB |
EAN or UPC | 662486102076 |
