
Thomson Industries
SPB16-BG
Super Ball Bushing® Bearing w/ Ball Groove Single Type Pillow Block
Item #101197316


- 1" Bore, Fixed Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Body Width | 2.38 in |
Body Height | 1.94 in |
Corrosion Resistant | Optional |
Shaft Dia. | 1 in |
Overall Width | 3 1/4 in |
Preload | Yes |
Load Capacity | 1050 lbs |
Overall Height | 2.19 in |
Self Aligning | Yes |
Pillow Block Type | Single Bearing Version |
Overall Length | 2.81 in |
Length Bolt Center | 1.75 in |
Bolt Hole Size | 0.22 in |
Type of Bearing | Ball (Closed) |
Recommended Shafting Class | L |
Bore Type | Fixed Diameter |
Pillow Block Material | Aluminum |
Seals | Both Ends |
Width At Base | 3 1/4 in |
Dynamic Load Rating | N/A |
Bolt Size | M10 |
Flange Thickness | 0.38 in |
Inch/Metric | Inch |
Weight | 1.2 LB |
EAN or UPC | 662486101994 |
