
Thomson Industries
SPB10-BG
Super Ball Bushings™ Bearing W/ Ball Groove Single Type Pillow Block
Item #101197303


- 0.625" Bore, Fixed Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Length Bolt Center | 1.125 in |
Flange Thickness | 0.28 in |
Recommended Shafting Class | L |
Overall Length | 1.94 in |
Body Width | 1 3/4 in |
Bore Type | Fixed Diameter |
Bolt Hole Size | 0.19 in |
Corrosion Resistant | Optional |
Inch/Metric | Inch |
Type of Bearing | Ball (Closed) |
Dynamic Load Rating | N/A |
Width At Base | 2 1/2 in |
Body Height | 1.44 in |
Preload | Yes |
Shaft Dia. | 0.625 in |
Pillow Block Type | Single Bearing Version |
Bolt Size | M8 |
Self Aligning | Yes |
Overall Width | 2 1/2 in |
Overall Height | 1.625 in |
Seals | Both Ends |
Pillow Block Material | Aluminum |
Load Capacity | 450 lbs |
Weight | 0.5 LB |
EAN or UPC | 662486101888 |
