- Linear Actuator
- Electrak 1 Series
- 12.2 in Overall Closed Length
- 6.8 in Stroke
- Acme Screw Drive
| Series | Electrak 1 |
| Stroke | 6.8 in |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Static Load Rating [Max] | 300 lbf |
| Dynamic Load Rating | 75 lbf |
| Overall Closed Length | 12.2 in |
| Drive | Acme Screw |
| Feedback | Potentiometer |
| Travel Rate @ Full Load | 0.65 in/s |
| Travel Rate @ No Load | 1 in/s |
| Motor Voltage | 24 VDC |
| Weight | 1.5 LB |

