- Single Closed Metric Pillow Block
- 30 mm Shaft Dia.
- 79 mm L x 87 mm W x 71 mm H
- 4,800 lbf Dynamic Load Rating
features
- Self-aligning in all directions
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 79 mm |
| Overall Width | 87 mm |
| Bore Type | Round Bore, Metric Type |
| Shaft Dia. | 30 mm |
| Dynamic Load Rating | 4800 lbf |
| Inch/Metric | Metric |
| Type of Bearing | Ball (Closed) |
| Overall Height | 71 mm |
| Pillow Block Type | Single Closed Metric |
| Weight | 4.035 LB |

