- Single Closed Metric Pillow Block
- 16 mm Shaft Dia.
- 43 mm L x 53 mm W x 42 mm H
- 1,020 lbf Dynamic Load Rating
features
- Self-aligning in all directions
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Dynamic Load Rating | 1020 lbf |
| Overall Height | 42 mm |
| Inch/Metric | Metric |
| Pillow Block Type | Single Closed Metric |
| Overall Length | 43 mm |
| Type of Bearing | Ball (Closed) |
| Bore Type | Round Bore, Metric Type |
| Overall Width | 53 mm |
| Shaft Dia. | 16 mm |
| Weight | 0.44 LB |

