- 40 mm Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Self-aligning
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
- Double lip integral wipers that keep out dirt while retaining lubrication
- Twice the load carrying capacity
| Accuracy Class | Precision |
| Corrosion Resistant | No |
| Distance Between Retaining Rings | 60.3 mm |
| Shaft Dia. | 40 mm |
| Slot Opening - Width | 19 mm |
| Recommended Shafting Class | M |
| Style of Bearing | Open |
| Seals | None |
| Slot Opening - Angle | 54 ° |
| Preload | Yes |
| Inch/Metric | Metric |
| Length | 80.000 mm |
| Retaining Ring Groove Width | 2.15 mm |
| Trunion Type | N/A |
| O.D. | 62 mm |
| Self Aligning | No |
| Dynamic Load Rating | 832 lbf |
| Seal Material | N/A |
| Type of Bearing | Ball |
| Weight | 0.823 LB |

