- 25 mm Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Self-aligning
- Twice the load carrying capacity
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
- Double lip integral wipers that keep out dirt while retaining lubrication
| Length | 58.000 mm |
| Slot Opening - Angle | 60 ° |
| Retaining Ring Groove Width | 1.85 mm |
| Self Aligning | No |
| Slot Opening - Width | 12.5 mm |
| Inch/Metric | Metric |
| O.D. | 40 mm |
| Seals | None |
| Dynamic Load Rating | 1506 lbf |
| Seal Material | N/A |
| Type of Bearing | Ball |
| Shaft Dia. | 25 mm |
| Trunion Type | N/A |
| Accuracy Class | Precision |
| Style of Bearing | Open |
| Distance Between Retaining Rings | 43.7 mm |
| Corrosion Resistant | No |
| Recommended Shafting Class | M |
| Preload | Yes |
| Weight | 0.29 LB |

