- 16 mm Nominal Shaft Dia
- Fixed Dia
- Ball (Closed) Linear Bearing w/Seals Both Ends
applications
- End supported applications for spanning or bridging a gap
features
- Self-aligning
- Twice the load carrying capacity
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
- Double lip integral wipers that keep out dirt while retaining lubrication
| Length | 36.000 mm |
| Preload | Yes |
| Type of Bearing | Ball |
| Self Aligning | No |
| Retaining Ring Groove Width | 1.3 mm |
| Shaft Dia. | 16 mm |
| Recommended Shafting Class | M |
| Corrosion Resistant | No |
| Distance Between Retaining Rings | 24.6 mm |
| Seal Material | Hytrel |
| Dynamic Load Rating | 495 lbf |
| O.D. | 26 mm |
| Accuracy Class | Precision |
| Seals | Both Ends |
| Trunion Type | N/A |
| Style of Bearing | Closed |
| Inch/Metric | Metric |
| Weight | 0.078 LB |

