Thomson Industries
SM40OPN
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197298
- 40 mm Shaft Dia
- Nitrile Buna N Seal w/Steel Case
| Type | Open |
| Shaft Dia. | 40 mm |
| Outside Dia. | 62 mm |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Weight | 0.05 LB |
| EAN or UPC | 662486933458 |
