
Thomson Industries
SM40ADJ
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197297


- 40 mm Shaft Dia
- Nitrile Buna N Seal
- Adjustable w/Steel Case
Type | Adjustable |
Outside Dia. | 62 mm |
Material | Nitrile Buna-N |
Shaft Dia. | 40 mm |
Case Material | Steel Case |
Weight | 0.05 LB |
EAN or UPC | 662486933441 |
