Thomson Industries
SM40
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197296
- 40 mm Shaft Dia
- Nitrile Buna N Seal w/Steel Case
| Type | Closed |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Shaft Dia. | 40 mm |
| Outside Dia. | 62 mm |
| Weight | 0.05 LB |
