Thomson Industries
SM30ADJ
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197294
- 30 mm Shaft Dia
- Nitrile Buna N Seal
- Adjustable w/Steel Case
| Case Material | Steel Case |
| Type | Adjustable |
| Outside Dia. | 47 mm |
| Material | Nitrile Buna-N |
| Shaft Dia. | 30 mm |
| Weight | 0.05 LB |
| EAN or UPC | 662486933410 |
