Thomson Industries
SM30
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197293
- 30 mm Shaft Dia
- Nitrile Buna N Seal w/Steel Case
| Shaft Dia. | 30 mm |
| Type | Closed |
| Case Material | Steel Case |
| Material | Nitrile Buna-N |
| Outside Dia. | 47 mm |
| Weight | 0.05 LB |
