Thomson Industries
SM20OPN
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197290
- 20 mm Shaft Dia
- Nitrile Buna N Seal
- Open w/Steel Case
| Outside Dia. | 32 mm |
| Case Material | Steel Case |
| Type | Open |
| Shaft Dia. | 20 mm |
| Material | Nitrile Buna-N |
| Weight | 0.05 LB |
| EAN or UPC | 662486933380 |
